1499119-1 | COMMSCOPE

COMMSCOPE | 1499119-1 | 24 AWG 4-Pair Undercarpet Cable Cat 5E Voice/Data 250' Rls

  • Manufacturer # 1499119-1
  • Anixter #263705
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Features
  • Exceeds TIA/EIA and ISO Specifications for Categories Specified
  • Exceeds All Requirements for Gigabit Ethernet
  • Independently Verified by Intertek ETL Semko Testing Services
  • Lead-Free Jacketing
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Mechanical Attachment.Configuration: Data
  • Environmental.Operating Temperature (C [F]): 60 [140]
  • Industry Standards.Agency/Standard: UL 444
  • Product Type Features.Product Type: Cable
  • Product Type Features.UL File Number: E138034
  • Packaging Features.Packaging Quantity: 250
  • Other.Comment: Undercarpet Communication Cable
  • Dimensions.Height (mm [in]): 2.54 [0.100]
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Product Category: Communication Cables
  • Product Type Features.Performance Category: Cat 5e
  • Product Type Features.Product Classification: Cable - CMUC
  • Body Features.Width (mm [in]): 38.10 [1.500]
  • Termination Features.Wire/Cable Size (AWG): 24
  • Body Features.Insert Material: Thermoplastic
  • Contact Features.Contact Size: 20
  • Product Type Features.Shell Material: Steel
  • Body Features.Shell Plating: Tin
  • Product Type Features.Grounding Indents: Without
  • Housing Features.Enclosure: Without
  • Mechanical Attachment.Number of Pairs: 4
  • Product Type Features.Number of Conductors: 8
  • Product Type Features.Ribbon Cable Outside Conductor Spacing (mm [in]): 9.96 [0.392]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items