Select Country and Language Europe, Middle East & Africa / English
Change Country
1499389-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1499389-1 | 24-4P STP-CMR Solid BC CAT 6 Ft4 White Jacket O/A Al/My Shielded305M/1000 Ft Wr

  • Manufacturer # 1499389-1
  • Anixter #CM-00424AMPS-7WR-02
AWG: 24
Approx. Wt. lb./1,000 ft.: 27
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: GRAY
Jacket Color: WHITE
No. of Pairs: 4
Nom. O.D. (in.): 0.250
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items