Select Country and Language Europe, Middle East & Africa / English
Change Country
1499520-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1499520-2 | MRJ-21 TO 6 X RJ45 1000 BT SHELL 180 DEGREE 2M BLACK, FT4

  • Manufacturer # 1499520-2
  • Anixter #331505
Category: CATEGORY 5E
Color: GREY
Connector Type: MRJ21 TO RJ45
Lengths: 2 M : 6.56 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items