Select Country and Language Europe, Middle East & Africa / English
Change Country
1499521-4 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1499521-4 | MRJ-21 TO 12 X RJ45 10/100BT SHELL 180 DEGREE 4M 1499521-4 BLACK

  • Manufacturer # 1499521-4
  • Anixter #365866
Color: BLACK
Connector Type: MRJ21 TO RJ45
Lengths: 4 M : 13.12 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items