1499614-1 | COMMSCOPE

COMMSCOPE | 1499614-1 | Copper Patch Panels; Product Category: Patch Panel Accessory Accessory Accessory Type: Panel Top Cover Front Connector Interface: RJ21 Mount Style: 19" Rack

  • Manufacturer # 1499614-1
  • Anixter #378177
Color: BLACK
Rack Units: 1
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: Panel Top Cover
  • Dimensions.Height (mm [in]): 254.00 [10.000]
  • Product Type Features.Integrated Management: No
  • Configuration Features.Front Connector Interface: RJ21
  • Product Type Features.Footprint: Angled
  • Conditions for Usage.AMPTRAC Enabled: No
  • Other.Industry: Enterprise Network Solutions
  • Body Features.Mount Style: 19" Rack
  • Product Type Features.Product Category: Patch Panel Accessory
  • Configuration Features.Connectivity Included: Yes
  • Body Features.Rack Mounted: Yes
  • Product Type Features.Industry Application: NETCONNECT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items