COMMSCOPE (FORMERLY TE CONN) | 1499855-3 | Work Area Outlets; Insert SL Series Series F-Connector Coupler Connector Interface 1 Ports Accepts: F-Connectors

  • Manufacturer # 1499855-3
  • Anixter #332819
Color: WHITE
Number of Ports: 1
Termination: F

This part is discontinued by supplier. Use Anixter #498590 as suggested replacement.

AMP NETCONNECT SL Series Tool-less Category 5e slim-profile jacks are compatible with Vision Series Outlets, SL Series Outlets, and FLEX-MODE modular furniture faplates. The SL Tool-less jacks terminate with common pliers and the hinged stuffer cap simplifies assembly. Universal wiring for T568A/B. Shielded jacks and jacks with dust covers are also available.

  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: White
  • Product Type Features.Product Type: Insert
  • Product Type Features.Number of Ports: 1
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Accepts: F-Connectors
  • Product Type Features.Series: SL Series
  • Product Type Features.Connector Interface: F-Connector Coupler
  • Product Type Features.Performance Category: 2 GHz
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items