1499925-2 - COMMSCOPE - Jack, SL110, RJ45, | Anixter
1499925-2 | COMMSCOPE

COMMSCOPE | 1499925-2 | Jack, SL110, RJ45, CAT6, HD, Black

  • Manufacturer # 1499925-2
  • Anixter #537845
Category: CATEGORY 6
Color: BLACK
Family: 110CONNECT
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items