14G2706 - ARCO - SIZE 6 (SML) CUT RESISTANT | Anixter
14G2706 | ARCO

ARCO | 14G2706 | SIZE 6 (SML) CUT RESISTANT GLOVE FOAM NITRILE GREY DYNEEMA PU SHOWA 541

  • Manufacturer # 14G2706
  • Anixter #PPHAGACS60900
Category: CUT RESISTANT
Color: BLUE
Material / Lens: FOAM
Product Type: HAND - GAUNTLETS - CUT RESISTANT
Size: SIZE - 6
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items