Select Country and Language Europe, Middle East & Africa / English
Change Country
15008-001 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 15008-001 | Cable Distribution Spool for Double-Sided Vertical Cabling Section; 5.9"L; Black

  • Manufacturer # 15008-001
  • Anixter #246848
Cable Management Type: SPOOLS
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Designed for use with the double-sided (6" wide) vertical rack cabling section. Provide a gradual bend radius to comply with the ANSI/TIA/EIA-568-B bend requirements. The spool routes all types of cable, horizontal to vertical, or vice-versa. The product kit includes installation instructions, 4 spools, 4 adapters and 16 screws for mounting use.

Features
  • Attaches to the fixed accessory panels inside evolution g1 and to the movable mid-sections inside evolution g2 and to the center panel inside other CPI double-sided vertical managers
  • Made of high-impact, flame retardant material
  • Mounts to ports in double-sided cabling section or can be wall mounted
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items