1512ENH.00500 | BELDEN

BELDEN | 1512ENH.00500 | 24 AWG/8P STR TNC PO IND+OA IND LSZH JKTBELDFOIL SHD LSNH JACKET GREY

  • Manufacturer # 1512ENH.00500
  • Anixter #B1512ENH
AWG: 24
Conductor Count: 8 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Copper: TC
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Insulation Material: XLPE-VULCANIZED/CROSS LINKED PE
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket: Black matte PVC
NEC Rating: UL LISTED ART 800
No. of Pairs: 8
Nom. Capacitance (pF/ft.): 31
Nom. O.D. (in.): 0.452
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: BRAID/MYLAR/BRAID OVERALL DBL BRAID
Shield: Foil
Stranding: 7x32
UL Designation: CM
Weight lb./1,000 ft.: 106
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items