1513ENH.00500 | BELDEN

BELDEN | 1513ENH.00500 | 24 AWG/12P STR TNC PO IND+OA BELDFOIL SHD LSNH JACKET GREY

  • Manufacturer # 1513ENH.00500
  • Anixter #B1513ENH
AWG: 24
Conductor Count: 12 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Copper: TC
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Insulation Material: PO-POLYOLEFIN
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket: Black matte PVC
NEC Rating: UL LISTED ART 800
No. of Pairs: 12
Nom. Capacitance (pF/ft.): 31
Nom. O.D. (in.): 0.561
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: BRAID/MYLAR/BRAID OVERALL DBL BRAID
Shield: Foil
Stranding: 7x32
Temperature Rating: 60 DEGREES CENTIGRADE
UL Designation: CM
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 139
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items