Select Country and Language Europe, Middle East & Africa / English
Change Country
1516698 | GEDORE UK LTD 3

GEDORE UK LTD 3 | 1516698 | 5190.20 1/2" RATCHET GEDORE 1516698

  • Manufacturer # 1516698
  • Anixter #HTSORLD500SM2800000
Category: SOCKETS AND ACCESSORIES
Drive / Blade: DRIVE - 1/2" - SQUARE
Height / Depth: NONE
Length: 280MM
Material: STEEL - CHROME VANADIUM
Product Type: SOCKET - RATCHET - LEVER
Size / Capacity: NONE
Special Attribute 1: HANDLE - SOFT GRIP HANDLE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items