151A035 | TOP CABLE

TOP CABLE | 151A035 | 35MM/1C 6701B FLEXIBLE BLUE 450/750V LOW SMOKE HCL 0.5% MAX H07Z1-K

  • Manufacturer # 151A035
  • Anixter #A3BS-0350-06-SPICA
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 35MM SQUARED
Conductor Type: FLEXIBLE
Earth/Ground Wires: NO
Insulation Material: LSF-LOW SMOKE & FUME INSULATION
Insulation Thickness: 1.2MM
Jacket Color: BLUE
Jacket Material: UNJACKETED/NON-SHEATHED
Product Type: 450/750V 6701B BS7211 H07Z-K1
Screen/Shield Type: NYLON
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 450V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items