Select Country and Language Europe, Middle East & Africa / English
Change Country
15212-703 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 15212-703 | Adjustable ServerRack, Square Mounting Holes, 575mm - 725mm Deep, 45 RMU. 7' High, Black

  • Manufacturer # 15212-703
  • Anixter #353023
Color: BLACK
Height: 7'
Material: STEEL
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: NO
Type: FOUR-POST
Description

Adjustable ServerRack adjusts in depth to support a variety of network and computer equipment. Square-punched mounting rails support up to 2,000 lb (907.2 kg) of equipment. Available in four depth ranges and four heights. Self-squaring assembly with we lded front and rear frames reduce installation time. Integrated grounding features make grounding easy.

Features
  • Stability and strength of an enclosure in an open mounting system
  • Provides easy access to equipment and cabling
  • Quick assembly with one-piece top and bottom pan sets
  • Easy to bay together to create multi-frame configurations
  • Use with any CPI cabling section to manage cables
  • Equipment mounting locations are marked on the mounting channels
  • Square-punched mounting holes allow you to change equipment mounting hardware to meet the requirements of rack-mount server and data storage equipment
  • Support large equipment on heavy-duty four-post fixed and sliding shelves
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items