15213-703 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
15213-703 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 15213-703 | Adjustable ServerRack, Square Mounting Holes, 750mm - 900mm Deep, 45 RMU. 7' High, Black

  • Manufacturer # 15213-703
  • Anixter #345210
Color: BLACK
Height: 7'
Material: STEEL
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: NO
Type: FOUR-POST
Description

Adjustable ServerRack adjusts in depth to support a variety of network and computer equipment. Square-punched mounting rails support up to 2,000 lb (907.2 kg) of equipment. Available in four depth ranges and four heights. Self-squaring assembly with welded front and rear frames reduce installation time. Integrated grounding features make grounding easy.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items