15218-715 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
15218-715 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 15218-715 | Server Rack, Adjustable, 2000 Lb. Load, 19" Width x 36.42 to 42.32" Depth x 96" Height, Steel, Black

  • Manufacturer # 15218-715
  • Anixter #498132
Color: BLACK
Height: 8'
Material: STEEL
Mounting Width: 19"
Rack Units: 51U
Seismic Rating: YES
Type: FOUR-POST
Features
  • Stability and Strength of a Welded Steel Enclosure in an Open Four Post Frame
  • Open Design for Unrestricted Airflow and Easy Access to Equipment and Cabling
  • Self-Squaring Assembly with Welded Front and Rear Frames Reduces Assembly Time
  • Mounting Channel Adjust in Depth to Provide Front and Rear Support for Equipment
  • Maximizes Floor Space with a Minimal Rack Footprint
  • Rack Components are Bonded Together During Assembly in Accordance with Industry Standards
  • Includes a Two Mounting Hole Ground TerminalBlock for Easy Attachment to the Telecommunications Grounding Busbar
  • Choose Square Punched or Threaded Equipment Mounting Holes
  • Rack Mount Units are Marked and Numbered on the Mounting Channels
  • Easy to Bay Together to Create Multi-Rack ConfigurationsÔse with any CPI Cabling Section to Manage Cables
  • Support Large Equipment on Heavy Duty Shelves or on Side Mounted Equipment Support Rails
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items