Select Country and Language Europe, Middle East & Africa / English
Change Country
15231 | ROCOL

ROCOL | 15231 | 380g Cartridge Bearing Grease Universal 2

  • Manufacturer # 15231
  • Anixter #CLGRBEG3800000
Capacity: 380G
Category: GREASES
Container Type: CARTRIDGE
Material: GREASE
Product Type: GREASE - BEARING
Special Attribute 1: FOOD GRADE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items