15245-703 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 15245-703 | Shelf, Solid, 1 RMU, 750mm - 900mm Deep, Black

  • Manufacturer # 15245-703
  • Anixter #345216
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

Solid Shelf for Adjustable ServerRack and Adjustable QuadraRack supports peripheral equipment up to 200 lb (90.7 kg) This steel shelf is 19" Wide x 1 RMU with adjustable depth rear mounting brackets. Surface measures 17.68" (449.1 mm) wide. Includes assembly hardware.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items