Select Country and Language Europe, Middle East & Africa / English
Change Country
1533R F2VA1000 | BELDEN

BELDEN | 1533R F2VA1000 | Multi-Conductor - Category 5e Nonbonded-Pair Cable 4-pair F/UTP CMR Reel-in-Box Gray, Dec

  • Manufacturer # 1533R F2VA1000
  • Anixter #CM-00424BELS-5E-09
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: GREY
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

24 AWG solid bare copper conductors, non-plenum, Polyolefin insulation, overall Beldfoil shield drain wire, RJ45 compatible, see color code chart (below), PVC jacket (red, orange, yellow, green, blue or gray).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items