Select Country and Language Europe, Middle East & Africa / English
Change Country
1545132 | GEDORE UK LTD 3

GEDORE UK LTD 3 | 1545132 | 1/4" SQ DRIVE TORQUE WRENCH 2-25NM GEDORE 4549-02 1545132

  • Manufacturer # 1545132
  • Anixter #HTWROCD250SM2850000
Category: WRENCHES
Drive / Blade: DRIVE - 1/4" - SQUARE
Height / Depth: NONE
Length: 285MM
Material: STEEL - CHROME VANADIUM
Product Type: WRENCH - TORQUE - CLASSIC
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items