Select Country and Language Europe, Middle East & Africa / English
Change Country
1571A BK 4/24 R3000 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1571A BK 4/24 R3000 | Copper Cable, Category 6, 23 AWG, 4 Pair,UTP, Unshielded, OSP, Outside Plant, Filled, PE/PE. Solid Bare Copper, Black Jacket, 3000Ft Reels

  • Manufacturer # 1571A BK 4/24 R3000 | 760090043
  • Anixter #CM-00423AVA6-OD
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: GIGASPEED XL7
Fire Rating: GENERAL PURPOSE
Jacket Color: Black
Jacket Color: BLACK
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

GigaSPEED XL 1571 Category 6 U/UTP Cable, outdoor, black jacket, 4 pair count, 3000 ft (914 m) length, reel

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items