159-2832-034 - AMPHENOL RF - 28-17P STR TNC | Anixter
159-2832-034 | AMPHENOL RF

AMPHENOL RF | 159-2832-034 | 28-17P STR TNC PVC FOIL SHD PVC JKT BLK CL2 105C 300V ROHS

  • Manufacturer # 159-2832-034
  • Anixter #159-2832-034
Conductor Count: 34 CONDUCTORS
Conductor Size: 28 GAUGE AWG
Construction: STANDARD FLAT, IE GRAY ETC
FLAT/RIBBON CABLES (Y/N): YES, THIS IS FLAT CABLE
Jacketed: YES CABLE IS JACKETED
Pitch (C-C Spacing): NO SET PITCH - RIBBON
RoHS Compliant: YES
Screen/Shield Type: BOTH FOIL AND BRAID
Screen/Shield: YES,CABLE IS SHIELDED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items