1591032-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1591032-1 | Ethernet Switches, Media Converters and Device Servers; Chassis Mount Style: Rack Applicable Country: USA RoHS compliant, ELV compliant Lead Free Solder Processes: Not relevant for lead free process

  • Manufacturer # 1591032-1
  • Anixter #274914
Device: MEDIA CONVERTERS
Port 1 Device Technology: 1000BASE-SX
Port 2 Device Technology: 1000BASET
Description

This part is discontinued by the supplier with no suggested replacement.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Chassis
  • Body Features.Mount Style: Rack
  • Conditions for Usage.Applicable Country: USA
  • Contact Features.Class: 1 & 2
  • Product Type Features.Barrel Type: Closed Barrel
  • Product Type Features.Stud Diameter (mm [in]): 3.68 [0.145]
  • Product Type Features.Heavy Duty: No
  • Industry Standards.Government/Industry Part Number: MS25036-102
  • Product Type Features.Terminal Shape: Ring Tongue
  • Product Type Features.Insulation: Yes
  • Product Type Features.Body Style: PIDG
  • Product Type Features.Insulation Material: Nylon
  • Product Type Features.Stud Size: 6 [M3.5]
  • Body Features.Tongue Material Thickness (mm [in]): 0.79 [0.031]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items