Select Country and Language Europe, Middle East & Africa / English
Change Country
1591044-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1591044-2 | Ethernet Switch, Smart Switch, 8-Port, 10/100BASE-Tx, with SC Duplex Single-mode Optical Fiber Uplink Port, power adapter for Europe except Switzerland, Italy and Denmark

  • Manufacturer # 1591044-2
  • Anixter #547510
Design Features: FIXED PORT CONFIGURATION
Device Technology: 10/100BASET
No Exp Modules/Slots: 0
Number of Ports: 5-12
Type of Device: STANDALONE SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items