1591070-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1591070-1 | Ethernet Switch, Compact, 16-Port, 10/100BASE-Tx, power adapter for US 120 V AC

  • Manufacturer # 1591070-1
  • Anixter #274918
Device Technology: 10/100BASET
No Exp Modules/Slots: 0
Number of Ports: 13-24
Type of Device: STANDALONE SWITCH
Description

This part is discontinued by the supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items