1604-48-4000-LC | EXACQ

EXACQ | 1604-48-4000-LC | LC-Series Hybrid Compact Desktop NVR Server, 4 TB, 16 Analog Inputs, 480 FPS, exacqvision START Client and Server Software, Maximum 16 IP Cameras (4 Licenses Included), 100 Mbps Continuous Rate, Gb NIC, DVI and VGA Monitor Outputs, Ubuntu 10.04 Linux

  • Manufacturer # 1604-48-4000-LC
  • Anixter #548278
Description

This part has been discontinued by supplier.

Features
  • All-in-one solution - Video recording, web/mobile client hosting and local live video display from the same desktop appliance, available in hybrid NVR (analog and IP cameras) and IP NVR (IP cameras) models
  • Up to 32 cameras per appliance: Up to 16 analog and up to 16 IP cameras per appliance. Compatible with over 1000 IP camera models. Continuously record up to 100Mbps of video
  • Powerful, easy-to-use VMS included: Powerful, pre-loaded with exacqVision Start VMS software
  • Auto detects IP cameras for quick, simple setup, easily add additional IP cameras up to 16 total, continuous motion, time or alarm-based recording configurable per camera
  • Search recorded video with a graphical thumbnail search and playback multiple cameras simultaneously, view an instant replay of video from any camera with exacqReplay
  • Easily control PTZ cameras, export audio, video and pictures to be easily e-mailed or saved
  • Local, remote, web, mobile user interfaces- Access live and recorded video on multiple client PCs with free Windows, Mac or Linux client application
  • exacqVision web server application is pre-installed on the server to access video through web browser or free exacqVision iOS and android apps
  • Update client, appliance and web appliance software with the latest exacqVision software features at no additional cost during the 3-year period
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items