Select Country and Language Europe, Middle East & Africa / English
Change Country
1608-02T-R2A | EXACQ

EXACQ | 1608-02T-R2A | Hybrid 2U recorder with 8 IP cameras licenses (64 max) and 16 analog at 30 FPS

  • Manufacturer # 1608-02T-R2A
  • Anixter #620993
Audio: YES
Capacity: 16 ANALOG CHANNEL AND 64 IP CHANNEL
Mount Type: RACK
Storage Capacity: 2 TERABYTES
Type: HVR
Description

exacqVision Professional client, server, web/mobile software pre-installed with 3 years software upgrades and hardware warranty. Win7 on SSD. HDMI, DVI-I, DisplayPort (2 max simultaneous), Dual GB NICs, 2 multiplexed monitor outputs, RS-485 serial port, 3 alarm outputs, 8 audio inputs, DVD-RW. Keyboard and mouse included.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items