1608-04T-DT | EXACQ

EXACQ | 1608-04T-DT | Network Video Recorder, Desktop, Hybrid, 64 IP Camera, 16 Analog Input, NTSC/PAL Frame, 250 Mbps Windows/300 Mbps Linux Storage Rate, 120/240 VAC, 170 Watt, 4 TB

  • Manufacturer # 1608-04T-DT
  • Anixter #620986
Capacity: 16 ANALOG CHANNEL AND 64 IP CHANNEL
Mount Type: DESKTOP
Storage Capacity: 4 TERABYTES
Type: STORAGE/SERVER
Description

exacqVision Professional client, server, web/mobile software pre-installed with 3 years software upgrades and hardware warranty. Win7 on SSD. HDMI, DVI-I, DisplayPort (2 max simultaneous), Dual GB NICs, 2 multiplexed monitor outputs, RS-485 serial port, 3 alarm outputs, 8 audio inputs, DVD-RW. Keyboard and mouse included.

Features
  • Proven Versatility and Flexibility
  • Proven Performance
  • Proven Reliability
  • Powerful Video Management System (VMS) Software
  • CPU Upgrade Option
  • View Video Anywhere with Free Client Software
  • Hosted Certified Software Application
  • Capacity for Mainstreamrding
  • Designed Video Server Reliability
Tech. Info & Standards

UL, UL (Canada and US), CE, FCC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items