Select Country and Language Europe, Middle East & Africa / English
Change Country
1608-16T-R2Z | EXACQ

EXACQ | 1608-16T-R2Z | 2U Rackmount Server, 8 IP Licenses, 16 Looped Analog In, 2 Multiplexed Monitor Outputs, RS-232/485, 16 Alarm In, 16 Alarm Out, 4 Audio In, Dual GB NIC, DVI-I, DVI-D, Win 7 64 bit or Ubuntu 12.04 Linux on 60 GB SSD, 14 TB

  • Manufacturer # 1608-16T-R2Z
  • Anixter #601960
Capacity: 16 ANALOG CHANNEL AND 8 IP CHANNEL
Mount Type: RACK
Storage Capacity: 14 TERABYTES
Type: SERVER
Description

Must be a reseller to purchase this product

Features
  • Continuously records up to 1200 Mbps of video for high concentration of HD cameras
  • Supports many simultaneous video to web/mobile clients with 1800 FPS video
  • Simultaneously connect up to 500 remote clients
  • Optional dual 10Gbps network interfaces for fast archiving or mass client performance
  • Continuously record during single power source failure with dual power supplies
  • Enterprise class, continuous-duty hard drives
  • Uninterrupted operation and video preservation in event of one or two drive failures
  • Hot spare drive options for automatic replacement of failed drive
  • Solid-state drive for Windows operating system
  • Monitors hardware health in exacqVision client and with email/text notifications
  • Up to 128 IP cameras (8 licenses included) per recorder, compatible with thousands of IP camera models
  • Store up to 80 TB with front-accessible storage, expandable to over 1.6PB with exacqVision S-Series networked storage, compatible with all exacqVision recorders and software for maximum scalability
  • Pre-configured with exacqVision Professional software (standard)
  • EasyConnect, automatically finds, addresses and connects IP cameras, powerful integration with retail, financial and access control systems
  • Timeline and thumbnail search investigations for recorded video, audio and data, bookmark important video for long-term retention, video multi-streaming to optimize storage utilization and network traffic
  • View video anywhere (standard), unlimited Windows/Linux/Mac PC clients, live and recorded video from browsers, tablets and smartphones
  • Upgrade to exacqVision Enterprise software (optional), VideoPush to remotely control video wall clients, case management to organize critical evidence
  • Active directory/LDAP for IT administration of users, easy, single-screen administration of cameras, users, storage and notifications
  • Enterprise system manager (optional), maximize uptime with health monitoring
Specifications
  • Rackmount 2U Hybrid Recorder With 8 IP Licenses
  • Hard Drive: 14 TB
  • Video Inputs: 16 Looping
  • Compression: H.264, MJPEG
  • Frame Rate: 30 fps (NTSC) Or 25 fps (PAL) Per Camera
  • Alarm Inputs: 16 TTL
  • Alarm Outputs: 15 TTL And 1 Relay
  • Audio Inputs: 16
  • Analog Audio Outputs: 2
  • Maximum IP Cameras: 128
  • Included IP Cameras: 8
  • Maximum Storage: 32 TB RAID 5
  • Maximum Hard Drives: 8 TB
  • Typical Video Storage Rate: 400 Mbps
  • Pre-Loaded VMS Software: Professional (Standard), Enterprise (Optional)
  • Local Client Display Rate: 1800 Mbps
  • Monitor Output: 1 DVI-I + 1 HDMI + 1 Display Port, Maximum 2 Simultaneous Monitors
  • Operating System: Windows 7 64 Bits, Windows 2012 (Optional)
  • CPU: Gen 4 Intel Core i7, Gen 4 Intel Xeon E3 (Optional)
  • RAM: 8 GB, 16 GB (Optional)
  • NIC: 2 x 1 Gbps, 2 x 10 Gbps SPF+ (Optional)
  • USB Ports: 8 (2 Front, 6 Rear)
  • DVD: Included
  • Serial Connection: 1 RS485
  • Audio Outputs: 1
  • Keyboard and Mouse: Included
  • Power Supply: Dual Hot Swap
  • Dimension: 27.000 Inch Depth x 16.875 Inch Width x 3.500 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items