Select Country and Language Europe, Middle East & Africa / English
Change Country
1618596262 | ROBERT BOSCH CORPORATION

ROBERT BOSCH CORPORATION | 1618596262 | 20MM X 300 SDS-PLUS DRILL BIT BOSCH 1618596262

  • Manufacturer # 1618596262
  • Anixter #CTDBMAM2000M3000000
Category: DRILL BITS
Coating: BRIGHT
Cut Profile: FLUTE - 4-FOLD
Ind Std/Cust Special: PGM
Length / Bore: 300MM
Material: TUNGSTEN CARBIDE TIP
Product Type: DRILL BIT - MASONRY
Size/Nom Diameter/Width: 20MM
Thickness/Shank Diameter: SDS-PLUS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items