Select Country and Language Europe, Middle East & Africa / English
Change Country
1633A | BELDEN

BELDEN | 1633A | 4 pr 24 AWG Sol BC cond PE insul O/A Al Foil-Poly Tape (Beldfoil) shld with 24AWG sol TC dr wire, PVC jkt, nyl rpcrd.Specs: UL/NEC CM, CEC C(UL) CM, TIA/EIA TSB-36 Cat. 5. Fl Tst: UL 1581 Vert Tray. Cat 5 STP NonPlen Thrd pty ver TIA/EIA 568 TSB 36 Cat 5

  • Manufacturer # 1633A
  • Anixter #CM-00424CSGN-5UB
Box/Reel: Box
Category: CATEGORY 5
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: Gray
Jacket Color: GREY
Jacket Material: PVC
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items