Select Country and Language Europe, Middle East & Africa / English
Change Country
1633E+ | BELDEN

BELDEN | 1633E+ | CABLE, 24 AWG, 4 PAIR, CAT 5E SHIELDED FOIL TWISTED PAIR SOLID BARE COPPER CONDUCTOR OVERALL FOIL SHIELD PVC GRAY JACKET COMES ON REEL

  • Manufacturer # 1633E+
  • Anixter #CM-00424SFTP-5BE
Box/Reel: Reel
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: Gray
Jacket Color: GREY
Jacket Material: PVC
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items