1634A0103600 | BELDEN

BELDEN | 1634A0103600 | 24-8/P SOL BC 4P+4P PP/PVC O/ACAT 5 AL/MY W/DW CM FT-1 SIAMESE GRAY REELS

  • Manufacturer # 1634A0103600
  • Anixter #CM-00824CS8G-55B
Box/Reel: Reel
Category: CATEGORY 5
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 8 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: Gray
Jacket Color: GREY
Jacket Material: PVC
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

Types 1A. IBM Type 1, 22 AWG solid BC conductors, non-plenum, flame-retardant foam polyethylene insulation, each pair individually Beldfoil shielded, overall TC braid shield (65% coverage), rip cord, pvc jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items