Select Country and Language Europe, Middle East & Africa / English
Change Country
16431BSS | BARTON STORAGE SYSTEMS LTD

BARTON STORAGE SYSTEMS LTD | 16431BSS | 16431 BSS HAZARDOUS SUBSTANCE CABINET

  • Manufacturer # 16431BSS
  • Anixter #SHCUPB011
Capacity: NONE
Category: CUPBOARDS
Depth: NONE
Height: NONE
Material: STEEL
Product Type: CUPBOARD
Thickness: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items