Select Country and Language Europe, Middle East & Africa / English
Change Country
1644016-5 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1644016-5 | INSERT 4x RJ45 TEL FR style /W

  • Manufacturer # 1644016-5
  • Anixter #274459
Category: CATEGORY 6
Color: WHITE
Number of Ports: 4
Description

Phone devices in the work area with different connector types (RJ11 or RJ45) can be easily integrated into the system. In the Patch Panel, RJ45 is preferred. The table below provides an overview of different insert types for the various applications in the work area as ISDN, So or UpN and the corresponding insert on the panel side.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items