1644027-1 | COMMSCOPE

COMMSCOPE | 1644027-1 | 1-Port Modular Jack 8W8P UTP/Stp T568B Category 6 Aco Almond

  • Manufacturer # 1644027-1
  • Anixter #269708
Category: CATEGORY 6
Color: ALMOND
Number of Ports: 1
Termination: IDC
Wiring: T568A
Wiring: T568B
Description

These 8-position ACO modular jacks are rated Category 5e, Category 6 and come in T568A and T568B wiring. Category 6 ACO Inserts are for use with Category 6 installation kits only. Color is almond, other colors available.

Specifications
  • Industry Standards.RoHS/ELV Compliance: ELV compliant, 5 of 6 Compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Almond
  • Product Type Features.Product Type: Insert
  • Product Type Features.Number of Ports: 1
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Port Style: T568B
  • Product Type Features.Series: ACO
  • Product Type Features.Grade: Commercial
  • Body Features.Mount Type: ACO Installation Kits
  • Product Type Features.Connector Interface: RJ45
  • Product Type Features.Performance Category: Cat 6
  • Product Type Features.Style: Shielded
  • Product Type Features.Stud Diameter (mm [in]): 5.00 [0.197]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items