1655434 | GEDORE UK LTD 3

GEDORE UK LTD 3 | 1655434 | 16MM A/F CHRM VND STL OFFSET COMBI WRENCH 1655434

  • Manufacturer # 1655434
  • Anixter #HTWCOOM160005
Category: WRENCHES
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - CHROME VANADIUM
Product Type: WRENCH - COMBINATION - OFFSET
Size / Capacity: 16.0 MM
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items