1655884 | GEDORE UK LTD 3

GEDORE UK LTD 3 | 1655884 | 12 X 13MM A/F CHRM VND STL STDOFFSET DBL O/END WRENCH 0512.13

  • Manufacturer # 1655884
  • Anixter #HTWODO120M130002
Category: WRENCHES
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - CHROME VANADIUM
Product Type: WRENCH - OPEN END - DOUBLE - OFFSET
Size / Capacity: 12 X 13MM
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items