Select Country and Language Europe, Middle East & Africa / English
Change Country
1655914 | GEDORE UK LTD 3

GEDORE UK LTD 3 | 1655914 | 0514.15 DOUBLE OPEN ENDED SPANNER 14X15 MM

  • Manufacturer # 1655914
  • Anixter #HTWODO140M150002
Category: WRENCHES
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - CHROME VANADIUM
Product Type: WRENCH - OPEN END - DOUBLE - OFFSET
Size / Capacity: 14 X 15MM
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items