Select Country and Language Europe, Middle East & Africa / English
Change Country
1671114-4 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1671114-4 | MPO SNAP-IN MODULE FRONTPANEL

  • Manufacturer # 1671114-4
  • Anixter #352453
Connector Type: LC
Fiber Count: 24
Description

1 U, 19", metal Frontplate style Accommodates up to 3 Snap-In-Modules. Optional rear cable management bar available Color: black

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items