Select Country and Language Europe, Middle East & Africa / English
Change Country
1671141-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1671141-1 | HI-D 19" 4-POST RACK, 45U BLACK, ALUMINIUM, (METRIC) 1671106-1

  • Manufacturer # 1671141-1
  • Anixter #382280
Color: BLACK
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 45U
Type: FOUR-POST
Description

45U, Hi-D 19" 4 post rack (METRIC)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items