Select Country and Language Europe, Middle East & Africa / English
Change Country
1671201-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1671201-1 | Universal Connectivity Platform (UCP) Mpoptimate Q-fit Adapter Plate, 6xsc Duplex, Blue

  • Manufacturer # 1671201-1
  • Anixter #430325
Connector Type: SC DUPLEX
Fiber Count: 6
Description

Universal Modules with Quick-Fit footprint Fit in all AMP NETCONNECT Patch Panels with Quick-Fit footprint Not interchangeable with push pin fixation Color: black (RAL 9005) Notes: * MT-RJ panel jacks NOT included

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items