Select Country and Language Europe, Middle East & Africa / English
Change Country
169400 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 169400 | Application Tooling; Product Classification: Tooling RoHS compliant, ELV compliant Lead Free Solder Processes: Not relevant for lead free process

  • Manufacturer # 169400
  • Anixter #169400
Copper Type: CRIMP
Type: COPPER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Industry Standards.Government/Industry Qualification: No
  • Product Type Features.Product Classification: Tooling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items