Select Country and Language Europe, Middle East & Africa / English
Change Country
1700A 006U1000 | BELDEN

BELDEN | 1700A 006U1000 | Multi-Conductor - Enhanced Category 5E Bonded-Pair Cable 4-Pair U/UTP CMR Box Light Blue

  • Manufacturer # 1700A 006U1000
  • Anixter #CM-00424CAX-6UB-06-M
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: DATATWIST 350
Fire Rating: GENERAL PURPOSE
Jacket Color: BLUE
Market Name: INTEGRITY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 1700A CABLE
Type: DATA
Description

24 AWG Bonded-Pairs Solid Bare Copper Conductors, Non-Plenum, Polyolefin Insulation, Rip Cord, See Color Code Chart (Below), PVC Jacket (Red, Orange, White, Black, Yellow, Green, Blue, Purple, Light Gray or Gray).

Tech. Info & Standards

IP1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items