Select Country and Language Europe, Middle East & Africa / English
Change Country
1700A | BELDEN

BELDEN | 1700A | CABLE, 24 AWG, 4 PAIR, UNSHIELDED TWISTED PAIR COMMUNICATIONS CABLE SOLID BARE COPPER CONDUCTOR CAT 5E PP, PVC BLUE JACKET COMES ON REEL DT350 RATED AT 350MHZ

  • Manufacturer # 1700A
  • Anixter #CM-00424UTPD-5BE-06
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items