Select Country and Language Europe, Middle East & Africa / English
Change Country
1700A | BELDEN

BELDEN | 1700A | 24-4P UTP-CM SOL BC CAT 5E PP/PVC GREY JKT BOXES DT350 RATED TO 350MHZ

  • Manufacturer # 1700A
  • Anixter #CM-00424UTPD-5UBE
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items