Select Country and Language Europe, Middle East & Africa / English
Change Country
1702A | BELDEN

BELDEN | 1702A | 24-8P SIAMESE-CM 2X4P SOL BC PE/PVC GREY JKT REELS DT 350 RATED TO 350MHZ

  • Manufacturer # 1702A
  • Anixter #CM-00824UTPD-5BE
Box/Reel: Reel
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 8 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: Gray
Jacket Color: GREY
Jacket Material: PVC
Type: COMPOSITE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items