Select Country and Language Europe, Middle East & Africa / English
Change Country
170XL | GREENLEE

GREENLEE | 170XL | Locator, Fault-Visual (170Xl)

  • Manufacturer # 170XL
  • Anixter #327957
Type: VISUAL FAULT FINDERS
Description

Battery Life : Approximately 48 HR Continuous Operation; Blink Frequency In MOD Mode : Less Than 3 HZ Approximately; CDRH Laser Class : Class IIIa; Connector interface : Standard Quick Connect Universal 2.500 MM Receptacle; Dimensions : 9.000 IN (22.00 0 CM) Length X1.000 IN (2.540 CM) Diameter; Light Source Type : 635 NM Red Laser Diode; Power : Two AA 1.5 V Batteries; Relative Humidity : 0 To 95 PCT Non-Condensing; Standard : IEC 60-1-2 Portion Of The EN50082-1 ESD Immunity Requirement EN50082-1: 1 992 IEC 801-2, -3, -4; Storage/Operating Temperature : -10 To 50 DEG C-40 To 60 DEG C; Typical Output Power : 1.0 MILW (0 DBM) Into Single-mode (SMF-28) Fiber; Wavelength Range : 635 NMTR Nominal Center Wavelength, 630 NMTR To 640 NMTR Range (Typical) Center Wavelength, Less Than 2 NMTR Spectral Width (FWHM); Weight : 7.000 OZ (200 GM)

This part is discontinued by supplier with no suggested replacement.

Features
  • Continuous wave output modefor steady fault location
  • Find breaks to 5km
  • Blinking output mode increases viewing contrast
  • Easy to use quick interface fits all 2.5mm connector interfaces (FC, SC, ST)
  • 1.0mW output power
  • Ergonomic rotary switch permits easy one-handed operation
  • Rugged, compact and splash-proof aluminum design
  • Two AA batteries provide 48 hours continuous operation
  • Nylon belt holster included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items