1711007-1 | COMMSCOPE

COMMSCOPE | 1711007-1 | Copper Cable, Category 6, 4 Pair Simplex, F/FTP, PIMF250 Compact, 23 AWG Solid, 500m Reel, White

  • Manufacturer # 1711007-1
  • Anixter #CMZ-00424PIMF-6A
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: WHITE
Shielded: U/FTP - UNSHIELDED/FOILED TWISTED PAIR
Type: DATA
Description

PIMF COMPACT rated 250Mhz, 4 pairs, Reel 1000mt, White LSZH

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items