Select Country and Language Europe, Middle East & Africa / English
Change Country
1711160-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1711160-1 | ASSY AMP-TWIST-6S SL JACK

  • Manufacturer # 1711160-1
  • Anixter #312453
Type: RJ45
Description

Category 6 as per ISO/IEC 11801 Ed.2 Amd.2 Class EA as per ISO/IEC 11801 Ed.2 Amd.1 Easiest installation with only 2 parts Termination time less than 1 Minute (using Tyco Electronics patented AWC technique) Patented shield clamp with integrated strain relief Available with or without dust cover Available with rear (1800) or side (900) cable exit Available DIN Rail Kit Optional colored dust covers available

Specifications
  • Electrical Characteristics.Voltage Rating (V AC): 300
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items